Motion
BOB7K
MI ITEM #03714741
MFR #BOB7K
List Price$247.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03714741
MFR #BOB7K

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$247.68/each for your price

Overview

Mfr description
BOB7K SET;WR;ANG;BLK;7PC;BAG
  • 7 Pieces, Same Opening Both Ends, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, Black Finish, Kit Bag
  • Made in U.S.A

Specifications

  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    8.13 in
  • Storage Dimension Width
    2.56 in
  • Manufacturer Upc Number
    697950175836
  • UPC_NO
    697950175836
  • Weight
    1.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought