Motion
E 2 1/4 5/8K
Quick Disconnect Bushing - E Bushing, 2.2500 in Bore, 6 in Flg OD, 2.625 LTB, Cast Iron Material
MI ITEM #03714744
MFR #E 2 1/4 5/8K
Your Price$177.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 2.2500 in Bore, 6 in Flg OD, 2.625 LTB, Cast Iron Material
MI ITEM #03714744
MFR #E 2 1/4 5/8K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.08/each(List $203.64)

Overview

Mfr description
E 2 1/4 5/8K BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Screw Torque
    720 in
  • Set Screw Size
    3/8-16X3/8
  • Stocked Finished Bore
    2.25 in
  • Barrel Diameter
    3.834 in
  • Barrel Length
    1.875 in
  • Storage Dimension Height
    3 in
  • Bolt Circle Diameter
    5 in
  • Storage Dimension Length
    6 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 in
  • Storage Dimension Width
    6
  • Screw Length
    2-3/4 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950147918
  • Weight
    9.22 lbs
  • CAD Drawing
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text