Motion
HQ2
Mi Item #03714746
MFR #HQ2
Price$323.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03714746
MFR #HQ2

Mfr description
HQ2 MST STEEL WELD-ON HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.98/each

Specifications

Dimensions

  • Bore Diameter
    2-7/8 in
  • Inside Diameter  
    2-7/8 in
  • Outside Diameter  
    4-1/2 in
  • Overall Length  
    2-3/4 in

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)