Motion
W408M12-SH
Hp Ht - High Power High Torque Sprocket - 8M-40-12, 8 mm Pitch, 12 mm Belt Width, 40 Teeth, Bushed, SH
Mi Item #03714747
MFR #W408M12-SH
Price$222.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 8M-40-12, 8 mm Pitch, 12 mm Belt Width, 40 Teeth, Bushed, SH
Mi Item #03714747
MFR #W408M12-SH

Mfr description
W408M12-SH SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.71/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    0.5000 to 1.6875 in
  • Face Width
    0.827 in
  • Flange Outside Diameter  
    4.331 in
  • For Belt Width
    12 mm
  • Length Through Bore  
    0.8125 in
  • Outside Diameter
    3.9560 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.0100 in
  • Weight
    1.86 lbs

Details

  • Belt Type
    8M-40-12
  • Bore Type
    Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950879642
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950879642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)