Motion
3535 1 13/16
Taper Lock Bushing - 3525 Series, 1.8125 in Bore, 1/2 x 1/4 in Keyway, CAST IRON Material
Mi Item #03714778
MFR #3535 1 13/16
Price$210.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3525 Series, 1.8125 in Bore, 1/2 x 1/4 in Keyway, CAST IRON Material
Mi Item #03714778
MFR #3535 1 13/16

Mfr description
3535 1 13/16 TB BUSHING
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.41/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5 in
  • Barrel Length
    3.5 in
  • Bore Diameter  
    1.8125 in
  • Bushing Size
    3525
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.5
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Stocked Finished Bore
    1.8125 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    5.125
  • Weight
    13.30 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3535 1 13/16
  • Material
    CAST IRON
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in-lbs, 113 N-m
  • UPC_NO
    697950730196
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)