Motion
3535 1 5/16
Taper Lock Bushing - 3535 Series, 1-5/16 in Bore, CAST IRON Material
Mi Item #03714779
MFR #3535 1 5/16
Price$210.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 1-5/16 in Bore, CAST IRON Material
Mi Item #03714779
MFR #3535 1 5/16

Mfr description
3535 1 5/16 TB BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.41/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5 in
  • Barrel Length
    3.5 in
  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Stocked Finished Bore
    1.3125 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    5.125
  • Weight
    14.40 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3535 1 5/16
  • Manufacturer Upc Number
    697950730172
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in-lbs, 113 N-m
  • UPC_NO
    697950730172
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)