Motion
12S 2 5/8
Sleeve Coupling Flange - Size 12, Cast Iron Material
Mi Item #03714791
MFR #12S 2 5/8
Price$354.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 12, Cast Iron Material
Mi Item #03714791
MFR #12S 2 5/8

Mfr description
12S 2 5/8 CPLG QUADRA-FLEX FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.99/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Length Through Bore  
    4 in
  • Max Angular Misalignment
    1/8 in
  • Max Parallel Misalignment
    0.032 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Finished Bore
  • Flange Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950991412
  • Material
    Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    72000 in
  • UPC_NO
    697950991412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)