Motion
11H 1 7/8
Sleeve Coupling Flange - Size 11, 1.8750 in Bore, Bored to Size, Steel Material
Mi Item #03714798
MFR #11H 1 7/8
Price$364.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 11, 1.8750 in Bore, Bored to Size, Steel Material
Mi Item #03714798
MFR #11H 1 7/8

Mfr description
11H 1 7/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size Code
    11
  • Length Through Bore  
    2.71875 in
  • Outside Diameter
    5.2500 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950275499
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950275499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)