Motion
11H 2 7/8
Sleeve Coupling Flange - Spacer Hub, Size 11, 2.8750 in Bore, Steel Material
MI ITEM #03714801
MFR #11H 2 7/8
Price$364.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Hub, Size 11, 2.8750 in Bore, Steel Material
MI ITEM #03714801
MFR #11H 2 7/8

Mfr description
11H 2 7/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.10/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Coupling Size Code
    11
  • Hub End Outside Diameter
    5-1/4 in
  • Length Through Bore  
    2.71875 in
  • Outside Diameter
    5.2500 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275529
  • Material
    Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • UPC_NO
    697950275529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)