Motion
W228M22-MPB
Hp Ht - High Power High Torque Sprocket - 8M-22-12, 8 mm Pitch, 22 mm Belt Width, 22 Teeth, Reboreable
Mi Item #03714817
MFR #W228M22-MPB
Price$286.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 8M-22-12, 8 mm Pitch, 22 mm Belt Width, 22 Teeth, Reboreable
Mi Item #03714817
MFR #W228M22-MPB

Mfr description
W228M22-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.06/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    22 mm
  • Bore Diameter  
    0.5000 to 1.1875 in
  • Face Width
    0.970 in
  • Flange Outside Diameter  
    2.559 in
  • For Belt Width
    22 mm
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.62 in
  • Length Through Bore  
    1.839 in
  • Outside Diameter
    2.1540 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.2060 in
  • Weight
    1.27 lbs

Details

  • Belt Type
    8M-22-12
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950876122
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950876122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)