Motion
SPC-24
Martin SPC-24 SHEAR PIN COLLAR
MI ITEM #03714818
MFR #SPC-24
Your Price$369.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPC-24 SHEAR PIN COLLAR
MI ITEM #03714818
MFR #SPC-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$369.19/each(List $424.58)

Overview

Mfr description
SPC-24 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Material
    Steel
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    7 in
  • Storage Dimension Width
    7 in
  • Length
    7.52
  • Manufacturer Upc Number
    697950049984
  • Height
    1.99
  • Weight
    5.84 lbs, 6.11
  • Width
    7.05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text