Motion
17676
2-3/8 in Socket, 1 in Drive, 6 PT, Black, Imperial
MI ITEM #03714823
MFR #17676
List Price$297.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8 in Socket, 1 in Drive, 6 PT, Black, Imperial
MI ITEM #03714823
MFR #17676

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$297.40/each for your price

Overview

Mfr description
17676 SKT;1;6P;DP;IMP;2-3/8

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    2-3/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    697950337890
  • UPC_NO
    697950337890
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought