Motion
W268M22-JA
High Torque Drive (htd) Belt Sprocket - 8M-26-22, 8 mm Pitch, 26 Teeth, Bushed, JA
Mi Item #03714825
MFR #W268M22-JA
Price$245.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 8M-26-22, 8 mm Pitch, 26 Teeth, Bushed, JA
Mi Item #03714825
MFR #W268M22-JA

Mfr description
W268M22-JA SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.14/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Bore Diameter  
    0.3750 to 1.2500 in
  • Flange Outside Diameter  
    2.953 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    0.5625 in
  • Outside Diameter
    2.5540 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.6070 in
  • Weight
    .97 lbs

Details

  • Belt Type
    8M-26-22
  • Bore Type
    Bushed
  • Bushing Series
    JA
  • Manufacturer Upc Number
    697950876986
  • Material
    Steel
  • Number Of Teeth  
    26
  • UPC_NO
    697950876986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)