Motion
W268M35-MPB
Hp Ht - High Power High Torque Sprocket - 8M-26-35, 8 mm Pitch, 35 mm Belt Width, 26 Teeth, Reboreable
Mi Item #03714855
MFR #W268M35-MPB
Price$340.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 8M-26-35, 8 mm Pitch, 35 mm Belt Width, 26 Teeth, Reboreable
Mi Item #03714855
MFR #W268M35-MPB

Mfr description
W268M35-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.67/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    35 mm
  • Bore Diameter  
    0.5000 to 1.3750 in
  • Face Width
    1.732 in
  • Flange Outside Diameter  
    2.953 in
  • For Belt Width
    35 mm
  • Hub Diameter
    2 in
  • Hub Projection
    0.625 in
  • Length Through Bore  
    2.348 in
  • Outside Diameter
    2.5540 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.6070 in
  • Weight
    2.40 lbs

Details

  • Belt Type
    8M-26-35
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950877044
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    26
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950877044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)