Motion
12HS 2 3/8
Sleeve Coupling Flange - Steel Material
Mi Item #03714856
MFR #12HS 2 3/8
Price$535.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Steel Material
Mi Item #03714856
MFR #12HS 2 3/8

Mfr description
12HS 2 3/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.23/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Size Code
    12
  • Length Through Bore  
    2.53125 in
  • Outside Diameter
    5.7500 in

Details

  • Bore Type
    Bored to Size
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950275802
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950275802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)