Specifications
Dimensions
- Bore Diameter5.14 in
- Inside Diameter5.14 in
- Outside Diameter8-1/4 in
- Overall Length1-5/8 in
Details
- Hub TypeSolid
- Manufacturer Catalog
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)