Motion
Q820BS25P 1
Finished Bore Sprocket - Finished Bore, 1.0000 in Bore , 25 Teeth
Mi Item #03714881
MFR #Q820BS25P 1
Price$352.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - Finished Bore, 1.0000 in Bore , 25 Teeth
Mi Item #03714881
MFR #Q820BS25P 1

Mfr description
Q820BS25P 1 FINISHED BORE QRS PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Set Screw Size
    5/16-18 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950348025
  • Number Of Teeth  
    25
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)