Motion
4TSDS14
5 in Bore Dia.
MI ITEM #03714885
MFR #4TSDS14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 in Bore Dia.
MI ITEM #03714885
MFR #4TSDS14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4TSDS14 4" DISCHARGE WITH SLIDE
  • Standard discharge spouts with slide and slide guides are fabricated in proportion to the size and thickness of the corresponding trough.
  • They can be furnished loose for attachment in the field or welded to the trough.
  • The bottom flanges of the spout are drilled per CEMA standards.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
  • Made from carbon steel, stainless steel, galvanized or other materials upon request

Specifications

  • Part Type
    Discharge Spout
  • Bore Diameter
    5 in
  • Gauge Thickness
    0.0747 in
  • Material
    Steel
  • Bolt Length
    1.0000 in
  • Bolt Hole Diameter
    0.2500 in
  • Number Of Bolts
    12
  • Width Outside Flange
    7.5 in
  • Drop From Centerline
    3.7500 in
  • Weight
    6 lbs
  • Related Components
    Troughs
  • Storage Dimension Height
    3.7500 in in in
  • Storage Dimension Length
    7.5000 in
  • Storage Dimension Width
    7.5000 in
  • Manufacturer Upc Number
    697950150536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought