Motion
14TE5-BB-P
Trough End - 14 in Screw Dia., 2.4375 in Bore Dia., 19-1/4 in Length , 0.2500 in Thickness
Mi Item #03714916
MFR #14TE5-BB-P
Price$361.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 14 in Screw Dia., 2.4375 in Bore Dia., 19-1/4 in Length , 0.2500 in Thickness
Mi Item #03714916
MFR #14TE5-BB-P

Mfr description
14TE5-BB-P 14" T/E L/FT F0R RB/BB
  • Outside trough ends less feet are used to support end bearing and cover when no trough support is required.
  • Drilling for ball bearings or roller bearings.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.66/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.2500 in
  • Bore Diameter
    2.4375 in
  • Compatible Shaft Diameter
    2-7/16 in
  • Coupling Diameter
    2-7/16 in
  • Overall Length
    19-1/4 in
  • Overall Width
    2-15/16 in
  • Screw Diameter
    14 in
  • Storage Dimension Height
    2.0000 in
  • Storage Dimension Length
    19.2500 in
  • Storage Dimension Width
    2.0000 in
  • Thickness
    0.2500 in
  • Weight
    35.00 lbs
  • Width At Top Flange
    19.2500 in
  • Width Outside Flange
    2.0000 in

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    8
  • Part Type
    Trough End
  • Related Components
    Bearings, Seals, Shafts
  • Seal Type
    Plate
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)