Motion
W3214M20-SK
Hp Ht - High Power High Torque Sprocket - 14M-32-20, 14 mm Pitch, 20 mm Belt Width, 32 Teeth, Bushed, SK
Mi Item #03714932
MFR #W3214M20-SK
Price$341.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14M-32-20, 14 mm Pitch, 20 mm Belt Width, 32 Teeth, Bushed, SK
Mi Item #03714932
MFR #W3214M20-SK

Mfr description
W3214M20-SK SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.72/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    0.5000 to 2.6250 in
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    6.125 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    5.5070 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.6140 in
  • Weight
    5.30 lbs

Details

  • Belt Type
    14M-32-20
  • Bore Type
    Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950911694
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950911694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)