Motion
JS 3 1/2
Quick Disconnect Bushing - J Bushing, 3-1/2 in Bore, 7.25 in Flg OD, 3.38 LTB
Mi Item #03714937
MFR #JS 3 1/2
Price$425.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 3-1/2 in Bore, 7.25 in Flg OD, 3.38 LTB
Mi Item #03714937
MFR #JS 3 1/2

Mfr description
JS 3 1/2 BUSHING QD SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.26/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.25 in
  • Flange Thickness  
    1 in
  • Length Through Bore  
    3.38
  • Set Screw Size
    5/8-11x5/8
  • Stocked Finished Bore
    3.5 in
  • Storage Dimension Height
    3.188 in
  • Storage Dimension Length
    7.275 in
  • Storage Dimension Width
    7.275
  • Weight
    14.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950099385
  • Product Type
    QD Bushings
  • UPC_NO
    697950099385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)