Motion
JS 3 7/16
Quick Disconnect Bushing - JS Bushing, 3.4375 in Bore, 7.25 in Flg OD, 3.38 LTB, Cast Iron Material
MI ITEM #03714939
MFR #JS 3 7/16
Price$318.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JS Bushing, 3.4375 in Bore, 7.25 in Flg OD, 3.38 LTB, Cast Iron Material
MI ITEM #03714939
MFR #JS 3 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$318.70/each

Specifications

Dimensions

  • Barrel Diameter
    5.1484 in
  • Barrel Length
    2.38 in
  • Bolt Circle Diameter
    6-1/4 in
  • Bore Diameter  
    3.4375 in
  • Bushing Size
    JS
  • Flange Outside Diameter  
    7.25 in
  • Flange Thickness  
    1 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3.38
  • Screw Length
    2-1/2 in
  • Screw Thread Size
    5/8 in
  • Set Screw Size
    5/8-11x5/8
  • Stocked Finished Bore
    3.4375 in
  • Storage Dimension Height
    3.188 in
  • Storage Dimension Length
    7.275 in
  • Storage Dimension Width
    7.275
  • Weight
    15.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7839-5314
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Brochure
  • UPC_NO
    697950099552

Overview

Mfr description
JS 3 7/16 BUSHING QD SHORT
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought