Motion
CE6B-P-H
3X13 5/8IN END SHAFT HARD
Mi Item #03714942
MFR #CE6B-P-H
Price$429.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3X13 5/8IN END SHAFT HARD
Mi Item #03714942
MFR #CE6B-P-H

Mfr description
CE6B-P-H 3" X 13 5/8" END SHAFT HARD
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.53/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Nominal Bolt Hole Size
    0.7813 in
  • Overall Length
    13.625 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    13.6250 in
  • Storage Dimension Width
    3.0000 in
  • Weight
    30.00 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    yes
  • Manufacturer Upc Number
    697950693491
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    End Shaft
  • Related Components
    CCB6-H, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)