Motion
2VP68 1 1/4
Variable Pitch Sheave - VP Series, 2 Groove, 3L, A, 4L, B, 5L, 5V Belt Section Size, 1.2500 in Bore, 6.55 in OD, Finished, Cast Iron Material
Mi Item #03714959
MFR #2VP68 1 1/4
Price$378.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Sheave - VP Series, 2 Groove, 3L, A, 4L, B, 5L, 5V Belt Section Size, 1.2500 in Bore, 6.55 in OD, Finished, Cast Iron Material
Mi Item #03714959
MFR #2VP68 1 1/4

Mfr description
2VP68 1 1/4 VP SHEAVE
  • Stationary adjustable speed sheaves.
  • Positive locking system.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.29/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B
  • Bore Diameter
    1.2500 in
  • Hub Outside Diameter
    2.7500 in
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore
    3 in
  • Maximum Pitch Diameter
    6.7000 in
  • Minimum Pitch Diameter
    5.2000 in
  • Outside Diameter
    6.55 in
  • Pitch Diameter
    0 in
  • Set Screw Size
    5/16 - 18 in
  • Storage Dimension Height
    3.3 in
  • Storage Dimension Length
    7.1 in
  • Storage Dimension Width
    7.1
  • Weight
    12.46 lbs

Details

  • Bore Type
    Finished
  • Manufacturer Upc Number
    697950168630
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Number Of Movable Flanges
    2
  • Series
    VP
  • Sheave Construction
    B
  • Sheave Drawing Type
    2VP
  • Sheave Type
    VP
  • UPC_NO
    697950168630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)