Motion
W2914M42-SK
HP HTS - High Power High Torque Sprocket - 14M-29-42, 14 mm Pitch, 42 mm Belt Width, 29 Teeth, Bushed, SK
MI ITEM #03714964
MFR #W2914M42-SK
Your Price$389.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP HTS - High Power High Torque Sprocket - 14M-29-42, 14 mm Pitch, 42 mm Belt Width, 29 Teeth, Bushed, SK
MI ITEM #03714964
MFR #W2914M42-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$389.97/each(List $448.47)

Overview

Mfr description
W2914M42-SK SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    14M-29-42
  • Bore Type
    Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    42 mm
  • Number Of Teeth
  • Bushing Series
    SK
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2.087 in
  • Number Of Hubs
    0
  • Outside Diameter
    4.9810 in
  • Pitch Diameter
    5.0880 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • Material
    Steel
  • Weight
    6.20 lbs
  • Manufacturer Upc Number
    697950911144
  • UPC_NO
    697950911144
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text