Motion
W568M22-SDS
HP HTS - High Power High Torque Sprocket - 8M-56-22, 8 mm Pitch, 22 mm Belt Width, 56 Teeth, Bushed, SDS
MI ITEM #03714973
MFR #W568M22-SDS
Your Price$381.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP HTS - High Power High Torque Sprocket - 8M-56-22, 8 mm Pitch, 22 mm Belt Width, 56 Teeth, Bushed, SDS
MI ITEM #03714973
MFR #W568M22-SDS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$381.63/each(List $457.96)

Overview

Mfr description
W568M22-SDS SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    8M-56-22
  • Bore Type
    Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    22 mm
  • Number Of Teeth
  • Bushing Series
    SDS
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.22 in
  • Number Of Hubs
    2
  • Outside Diameter
    5.5580 in
  • Pitch Diameter
    5.6140 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • Material
    Steel
  • Weight
    4.60 lbs
  • Manufacturer Upc Number
    697950880600
  • UPC_NO
    697950880600
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text