Motion
BSW11K
Wrench Set - 11 PC, Open End Type, Black Industrial Finish, Plain Handle Style
MI ITEM #03714984
MFR #BSW11K
List Price$489.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 11 PC, Open End Type, Black Industrial Finish, Plain Handle Style
MI ITEM #03714984
MFR #BSW11K

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$489.45/each for your price

Overview

Mfr description
BSW11K SET;WR;SERV;ANG;BLK;11PC;BAG
  • 11 Piece Service Wrench Set, 30° Angle Heads, 3/4,16/16, 7/8, 15/16, 1 , 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 3/8, 1 1/2, Black Industrial Finish, Kit Bag
  • Made in U.S.A

Specifications

  • Wrench Set Type
    Open End
  • Number Of Pieces
    11
  • Handle Style
    Plain
  • Head Angle
    Offset
  • Wrench Size Range
    3/4 to 1-1/2 in
  • Included Accessories
    Kit Bag
  • Measurement System
    Imperial
  • Overall Length
    6-5/16 (1224) in, 6-5/16 (1226) in, 6-5/16 (1228) in, 6-7/8 (1230) in, 6-7/8 (1232) in, 6-7/8 (1234) in, 7-11/16 (1244) in, 7-11/16 (1248) in, 7-3/16 (1236) in, 7-3/16 (1238) in, 7-3/16 (1240) in
  • Wrench Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
  • Manufacturer Upc Number
    697950175898
  • UPC_NO
    697950175898
  • Weight
    4.08 lbs
  • Manufacturer Catalog
  • Finish Coating
    Black Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought