Motion
W408M60-MPB
High Torque Drive (htd) Belt Sprocket - 8M-40-60, 8 mm Pitch, 40 Teeth, Reboreable
Mi Item #03714987
MFR #W408M60-MPB
Price$443.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 8M-40-60, 8 mm Pitch, 40 Teeth, Reboreable
Mi Item #03714987
MFR #W408M60-MPB

Mfr description
W408M60-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.49/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Bore Diameter  
    0.5 to 2.1250 in
  • Flange Outside Diameter  
    4.331 in
  • For Belt Width
    60 mm
  • Hub Diameter
    3.25 in
  • Hub Projection
    0.625 in
  • Length Through Bore  
    3.375 in
  • Outside Diameter
    3.9560 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.0100 in
  • Weight
    9.80 lbs

Details

  • Belt Type
    8M-40-60
  • Bore Type
    Reboreable
  • Manufacturer Upc Number
    697950880914
  • Material
    Steel
  • Number Of Teeth  
    40
  • UPC_NO
    697950880914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)