Motion
SPC-26
Shear Pin Hub Part - Safety Collar, For Use With: SPH-26, 13.5000 in OD, 7.8125 in Length
Mi Item #03714988
MFR #SPC-26
Price$501.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Safety Collar, For Use With: SPH-26, 13.5000 in OD, 7.8125 in Length
Mi Item #03714988
MFR #SPC-26

Mfr description
SPC-26 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.34/each

Specifications

Dimensions

  • Flange Outside Diameter
    13-1/2 in
  • Hub Diameter
    6-1/4 in
  • Outside Diameter
    13.5000 in
  • Overall Length
    7.8125 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    8.75 in
  • Storage Dimension Width
    8.75 in
  • Weight
    11.08 lbs

Details

  • Hub Number
    SPH-26
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050003
  • Material
    Steel
  • Part Type
    Safety Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)