Motion
14H PB
Sleeve Coupling Flange - Spacer Hub, Size 14, 3.8750 in Bore, Steel Material
Mi Item #03714989
MFR #14H PB
Price$637.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Hub, Size 14, 3.8750 in Bore, Steel Material
Mi Item #03714989
MFR #14H PB

Mfr description
14H PB QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size Code
    14
  • Hub End Outside Diameter
    6-1/2 in
  • Length Through Bore  
    3.84375 in
  • Outside Diameter
    6.5000 in

Details

  • Bore Type
    Rough Stock Bore
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950330396
  • Material
    Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • UPC_NO
    697950330396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)