Motion
Q1-BB 3/4
Split Taper Idler Shaft Bushing - Q1 Bushing, 3/4 in Bore, 4-1/8 in Flange OD, 4-7/32 in Length
MI ITEM #03714998
MFR #Q1-BB 3/4
Price$367.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Idler Shaft Bushing - Q1 Bushing, 3/4 in Bore, 4-1/8 in Flange OD, 4-7/32 in Length
MI ITEM #03714998
MFR #Q1-BB 3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$367.80/each

Specifications

Dimensions

  • Bushing Size
    Q1
  • Flange Outside Diameter
    4.125 in
  • Flange Thickness
    0.53125 in
  • Length Through Bore
    2.5
  • Overall Length
    4-7/32 in
  • Shaft Diameter
    3/4 in
  • Storage Dimension Height
    2.62 in
  • Storage Dimension Length
    4.38 in
  • Storage Dimension Width
    4.38
  • Weight
    4.00 lbs

Details

  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Material
    DUCTILE IRON
  • Number Of Bolt Holes
    5
  • Radial Load Capacity
    1024 @ 1,200 RPM lb, 1088 @ 1,000 RPM lb, 1371 @ 500 RPM lb, 2344 @ 100 RPM lb, 894 @ 1,800 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    697950934228

Overview

Mfr description
Q1-BB 3/4 MST IDLER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought