Motion
775-94-48
Sprocket Weld-On Hub - 7.75 in OD, 7-3/4 in Length, Steel Material
Mi Item #03714999
MFR #775-94-48
Price$583.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 7.75 in OD, 7-3/4 in Length, Steel Material
Mi Item #03714999
MFR #775-94-48

Mfr description
775-94-48 HUB;F;7 3/4X1 1/2X2 15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Inside Diameter  
    1.5 in
  • Length Through Bore
    2.937 in
  • Outside Diameter  
    7.75 in
  • Overall Length  
    7-3/4 in

Details

  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)