Motion
4545 3 13/16
Taper Lock Bushing - 4545 Series, CAST IRON Material
MI ITEM #03715002
MFR #4545 3 13/16
List Price$420.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4545 Series, CAST IRON Material
MI ITEM #03715002
MFR #4545 3 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.79/each for your price

Overview

Mfr description
4545 3 13/16 TB BUSHING

Specifications

  • Bushing Size
    4545
  • Barrel Diameter Large End
    6.375 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    4.5 in
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    3.8125 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.063 in
  • Storage Dimension Width
    7.063
  • Manufacturer Upc Number
    697950730592
  • UPC_NO
    697950730592
  • Weight
    18.80 lbs
  • Wrench Torque
    2450 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text