Motion
J 2 1/4 5/8K
Quick Disconnect Bushing - J Bushing, 2-1/4 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
Mi Item #03715008
MFR #J 2 1/4 5/8K
Price$469.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 2-1/4 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
Mi Item #03715008
MFR #J 2 1/4 5/8K

Mfr description
J 2 1/4 5/8K BUSHING QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.02/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)