Motion
MS-A
Weld-On QD Bushing Hub - Fits MS Bushings, 3.4375 to 5.5000 in Shaft Sizes, Steel Material
Mi Item #03715013
MFR #MS-A
Price$708.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits MS Bushings, 3.4375 to 5.5000 in Shaft Sizes, Steel Material
Mi Item #03715013
MFR #MS-A

Mfr description
MS-A HUB QD WELD ON SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.23/each

Specifications

Dimensions

  • Bushing Bore Range
    3.4375 to 5.5000 in
  • Bushing Size
    MS
  • Outside Diameter  
    9.5000 in
  • Pilot Diameter  
    9.2500 in
  • Weight
    22.93 lbs

Details

  • Bore Type
    Taper Bore
  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    4
  • UPC_NO
    697950257426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)