Motion
W488M60-2517
HP HTS - High Power High Torque Sprocket - 8M-48-60, 8 mm Pitch, 60 mm Belt Width, 48 Teeth, Bushed, 2517
MI ITEM #03715015
MFR #W488M60-2517
Your Price$477.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP HTS - High Power High Torque Sprocket - 8M-48-60, 8 mm Pitch, 60 mm Belt Width, 48 Teeth, Bushed, 2517
MI ITEM #03715015
MFR #W488M60-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$477.06/each(List $572.47)

Overview

Mfr description
W488M60-2517 SPK HIGH HP HTS TB
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    8M-48-60
  • Bore Type
    Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    60 mm
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2.756 in
  • Number Of Hubs
    0
  • Outside Diameter
    4.7570 in
  • Pitch Diameter
    4.8120 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • Material
    Steel
  • Weight
    3.20 lbs
  • Manufacturer Upc Number
    697950880464
  • UPC_NO
    697950880464
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text