Motion
W648M22-SK
W648M22-SK
MI ITEM #03715016
MFR #W648M22-SK
Your Price$497.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W648M22-SK
MI ITEM #03715016
MFR #W648M22-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$497.80/each(List $572.47)

Overview

Mfr description
W648M22-SK SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.31496
  • Belt Width
    0.8661 in
  • Number Of Teeth
  • Bushing Series
    SK
  • Bore Diameter
  • Flange Outside Diameter
  • Hub Diameter
    4.75 in
  • Outside Diameter
    6.3615 in
  • Pitch Diameter
    6.416 in
  • Hub Projection
    0.28 in
  • Length Through Bore
  • Material
    Cast Iron
  • Weight
    7.70 lbs
  • Manufacturer Upc Number
    697950931012
  • UPC_NO
    697950931012
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text