Motion
Q1-BB 1
Split Taper Idler Shaft Bushing - Q1 Bushing, 1 in Bore, 4-1/8 in Flange OD, 4-39/64 in Length
Mi Item #03715018
MFR #Q1-BB 1
Price$410.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Idler Shaft Bushing - Q1 Bushing, 1 in Bore, 4-1/8 in Flange OD, 4-39/64 in Length
Mi Item #03715018
MFR #Q1-BB 1

Mfr description
Q1-BB 1 MST IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.41/each

Specifications

Dimensions

  • Bushing Size
    Q1
  • Flange Outside Diameter
    4.125 in
  • Flange Thickness
    0.53125 in
  • Length Through Bore
    2.5
  • Overall Length
    4-39/64 in
  • Shaft Diameter
    1 in
  • Storage Dimension Height
    2.62 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    4.00 lbs

Details

  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Material
    DUCTILE IRON
  • Number Of Bolt Holes
    5
  • Radial Load Capacity
    1116 @ 1,200 RPM lb, 1186 @ 1,000 RPM lb, 1494 @ 500 RPM lb, 2555 @ 100 RPM lb, 975 @ 1,800 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    697950934150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)