Motion
W4414M20-E
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 0.7874 in Belt Width, 44 Teeth, Bushed, E
Mi Item #03715021
MFR #W4414M20-E
Price$496.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14MM, 0.55118 Pitch, 0.7874 in Belt Width, 44 Teeth, Bushed, E
Mi Item #03715021
MFR #W4414M20-E

Mfr description
W4414M20-E SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.01/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    0.7874 in
  • Bore Diameter  
    0.875 to 3.5 in
  • Face Width
    1.22 in
  • Flange Outside Diameter  
    8.218 in
  • For Belt Width
    20 mm
  • Hub Diameter
    6 in
  • Hub Projection
    0.405 in
  • Length Through Bore  
    1.625 in
  • Outside Diameter
    7.6140 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.72 in
  • Weight
    10.15 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950881140
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950881140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)