Motion
W568M60-3020
High Torque Drive (htd) Belt Sprocket - 8M-56-60, 8 mm Pitch, 56 Teeth, Bushed, 3020
Mi Item #03715024
MFR #W568M60-3020
Price$532.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 8M-56-60, 8 mm Pitch, 56 Teeth, Bushed, 3020
Mi Item #03715024
MFR #W568M60-3020

Mfr description
W568M60-3020 SPK HIGH HP HTS TB
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.84/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Bore Diameter  
    0.9375 to 3.0000 in
  • Flange Outside Diameter  
    5.945 in
  • For Belt Width
    30 mm
  • Length Through Bore  
    2 in
  • Outside Diameter
    5.5580 in
  • Pitch
    8 mm
  • Pitch Diameter
    5.6140 in
  • Weight
    6.26 lbs

Details

  • Belt Type
    8M-56-60
  • Bore Type
    Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    697950880846
  • Material
    Steel
  • Number Of Teeth  
    56
  • UPC_NO
    697950880846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)