Motion
2VP75 1
Variable Pitch Sheave - 2 Groove, A, 4L, B, 5L, 5V Belt Section Size, 1.0000 in Bore, 7.5 in OD, Finished, Cast Iron Material
MI ITEM #03715033
MFR #2VP75 1
Your Price$544.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Sheave - 2 Groove, A, 4L, B, 5L, 5V Belt Section Size, 1.0000 in Bore, 7.5 in OD, Finished, Cast Iron Material
MI ITEM #03715033
MFR #2VP75 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$544.81/each(List $653.77)

Overview

Mfr description
2VP75 1 VP SHEAVE
  • Stationary adjustable speed sheaves.
  • Positive locking system.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    7.5 in
  • Length Through Bore
    3.25 in
  • Material
    Cast Iron
  • Keyway Size
    1/4 X 1/8 in
  • Hub Outside Diameter
    2.7500 in
  • Sheave Construction
    B
  • Sheave Type
    VP
  • Sheave Drawing Type
    2VP
  • Set Screw Size
    5/16 - 18 in
  • Storage Dimension Height
    3.3 in
  • Storage Dimension Length
    7.5 in
  • Storage Dimension Width
    7.5
  • Manufacturer Upc Number
    697950168739
  • UPC_NO
    697950168739
  • Weight
    16.88 lbs
  • Pitch Diameter
    0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text