Motion
20TEF6-BB-P
20IN T/E W/FT FOR RB/BB
MI ITEM #03715048
MFR #20TEF6-BB-P
Your Price$664.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20IN T/E W/FT FOR RB/BB
MI ITEM #03715048
MFR #20TEF6-BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$664.14/each(List $796.97)

Overview

Mfr description
20TEF6-BB-P 20" T/E W/FT FOR RB/BB

Specifications

  • Part Type
    Trough End
  • Overall Length
    24-1/4 in
  • Overall Width
    3-7/8 in
  • Coupling Diameter
    3 in
  • Compatible Shaft Diameter
    3 in
  • Type Of Bearing
    Ball Bearing
  • Seal Type
    Plate
  • Weight
    90.00 lbs
  • Manufacturer Catalog
  • UPC_NO
    697950109152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text