Motion
20TE7-BB-P
Trough End - 20 in Screw Dia., 3.4375 in Bore Dia., 0.3750 in Thickness
Mi Item #03715049
MFR #20TE7-BB-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 20 in Screw Dia., 3.4375 in Bore Dia., 0.3750 in Thickness
Mi Item #03715049
MFR #20TE7-BB-P

Mfr description
20TE7-BB-P 20" TROUGH END LESS FEET BB
  • Outside trough ends less feet are used to support end bearing and cover when no trough support is required.
  • Drilling for ball bearings or roller bearings.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Bolt Length
    1.5000 in
  • Bore Diameter
    3.4375 in
  • Screw Diameter
    20 in
  • Storage Dimension Height
    2.5000 in
  • Storage Dimension Length
    26.2500 in
  • Storage Dimension Width
    2.5000 in
  • Thickness
    0.3750 in
  • Weight
    90 lbs
  • Width At Top Flange
    26.2500 in
  • Width Outside Flange
    2.5000 in

Details

  • Material
    Steel
  • Number Of Bolts
    10
  • Part Type
    Trough End
  • Related Components
    Bearings, Seals, Shafts
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)