Motion
MS 3 1/2
Quick Disconnect Bushing - MS Bushing, 3-1/2 in Bore, 9 in Flg OD, 4.81 LTB
Mi Item #03715054
MFR #MS 3 1/2
Price$779.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - MS Bushing, 3-1/2 in Bore, 9 in Flg OD, 4.81 LTB
Mi Item #03715054
MFR #MS 3 1/2

Mfr description
MS 3 1/2 BUSHING QD SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.65/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Bushing Size
    MS
  • Flange Outside Diameter  
    9 in
  • Flange Thickness  
    1.25 in
  • Length Through Bore  
    4.81
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    3.5 in
  • Storage Dimension Height
    4.81 in
  • Storage Dimension Length
    7.25 in
  • Storage Dimension Width
    7.25
  • Weight
    37.50 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950100869
  • Product Type
    QD Bushings
  • UPC_NO
    697950100869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)