Motion
MS 5 7/16
Quick Disconnect Bushing - MS Bushing, 5.4375 in Bore, 9 in Flg OD, 4.81 LTB, Cast Iron Material
Mi Item #03715060
MFR #MS 5 7/16
Price$649.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - MS Bushing, 5.4375 in Bore, 9 in Flg OD, 4.81 LTB, Cast Iron Material
Mi Item #03715060
MFR #MS 5 7/16

Mfr description
MS 5 7/16 BUSHING QD SHORT
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.70/each

Specifications

Dimensions

  • Barrel Diameter
    6-1/2 in
  • Barrel Length
    3.62 in
  • Bolt Circle Diameter
    7.88 in
  • Bore Diameter  
    5.4375 in
  • Bushing Size
    MS
  • Flange Outside Diameter  
    9 in
  • Flange Thickness  
    1.25 in
  • Keyway Size
    1-1/4 x 1/4 in
  • Length Through Bore  
    4.81
  • Screw Length
    3 in
  • Screw Thread Size
    3/4 in
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    5.4375 in
  • Storage Dimension Height
    4.81 in
  • Storage Dimension Length
    9 in
  • Storage Dimension Width
    9
  • Weight
    21.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Product Type
    QD Bushings
  • UPC_NO
    697950099712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)