Motion
W3214M65-MPB
Hp Ht - High Power High Torque Sprocket - 14M-32-65, 14 mm Pitch, 65 mm Belt Width, 32 Teeth, Reboreable
Mi Item #03715066
MFR #W3214M65-MPB
Price$729.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14M-32-65, 14 mm Pitch, 65 mm Belt Width, 32 Teeth, Reboreable
Mi Item #03715066
MFR #W3214M65-MPB

Mfr description
W3214M65-MPB SPK HIGH HP HTS
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.99/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    65 mm
  • Bore Diameter  
    1.2500 to 2.5000 in
  • Face Width
    2.720 in
  • Flange Outside Diameter  
    6.125 in
  • For Belt Width
    65 mm
  • Hub Diameter
    4.141 in
  • Hub Projection
    1 in
  • Length Through Bore  
    4.032 in
  • Outside Diameter
    5.5070 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.6140 in
  • Weight
    11.40 lbs

Details

  • Belt Type
    14M-32-65
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950910154
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    32
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950910154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)