Motion
5050 2 5/8
Taper Lock Bushing - 5050 Series, 2.6250 in Bore, 5/8 X 5/16 in Keyway, CAST IRON Material
Mi Item #03715072
MFR #5050 2 5/8
Price$592.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 2.6250 in Bore, 5/8 X 5/16 in Keyway, CAST IRON Material
Mi Item #03715072
MFR #5050 2 5/8

Mfr description
5050 2 5/8 TB BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.21/each

Specifications

Dimensions

  • Barrel Diameter Large End
    7 in
  • Barrel Length
    5 in
  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    2.6250 in
  • Bushing Size
    5050
  • Keyway Size
    5/8 X 5/16 in
  • Length Through Bore  
    5
  • Stocked Finished Bore
    2.625 in
  • Storage Dimension Height
    5.125 in
  • Storage Dimension Length
    7.125 in
  • Storage Dimension Width
    7.125
  • Weight
    37.10 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    5050-2-5/8
  • Manufacturer Upc Number
    697950732879
  • Material
    CAST IRON
  • UPC_NO
    697950732879
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)