Motion
5050 3 1/16
Taper Lock Bushing - 5050 Series, CAST IRON Material
MI ITEM #03715076
MFR #5050 3 1/16
List Price$681.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, CAST IRON Material
MI ITEM #03715076
MFR #5050 3 1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.04/each for your price

Overview

Mfr description
5050 3 1/16 TB BUSHING

Specifications

  • Bushing Size
    5050
  • Barrel Diameter Large End
    7 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    5 in
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    3.0625 in
  • Storage Dimension Height
    5.125 in
  • Storage Dimension Length
    7.125 in
  • Storage Dimension Width
    7.125
  • Manufacturer Upc Number
    697950732954
  • UPC_NO
    697950732954
  • Weight
    34.50 lbs
  • Wrench Torque
    3100 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text