Motion
5050 3 13/16
Taper Lock Bushing - 5050 Series, 3.8125 in Bore, 3/4 X 3/8 in Keyway, CAST IRON Material
Mi Item #03715078
MFR #5050 3 13/16
Price$592.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 3.8125 in Bore, 3/4 X 3/8 in Keyway, CAST IRON Material
Mi Item #03715078
MFR #5050 3 13/16

Mfr description
5050 3 13/16 BUSHING TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.21/each

Specifications

Dimensions

  • Barrel Diameter Large End
    7 in
  • Barrel Length
    5 in
  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    3.8125 in
  • Bushing Size
    5050
  • Keyway Size
    3/4 X 3/8 in
  • Length Through Bore  
    5
  • Stocked Finished Bore
    3.8125 in
  • Storage Dimension Height
    5.125 in
  • Storage Dimension Length
    7.125 in
  • Storage Dimension Width
    7.125
  • Weight
    29.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    5050 3 13/16
  • Manufacturer Upc Number
    697950731209
  • Material
    CAST IRON
  • UPC_NO
    697950731209
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)