Motion
5050 3 9/16
Taper Lock Bushing - 5050 Series, 3-9/16 in Bore, CAST IRON Material
MI ITEM #03715082
MFR #5050 3 9/16
Price$681.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 3-9/16 in Bore, CAST IRON Material
MI ITEM #03715082
MFR #5050 3 9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$681.04/each

Specifications

Dimensions

  • Barrel Diameter Large End
    7 in
  • Barrel Length
    5 in
  • Bore Diameter  
    3-9/16 in
  • Bushing Size
    5050
  • Length Through Bore  
    5
  • Maximum Bore Diameter  
    5 in, 125 mm
  • Stocked Finished Bore
    3.5625 in
  • Storage Dimension Height
    5.125 in
  • Storage Dimension Length
    7.125 in
  • Storage Dimension Width
    7.125
  • Weight
    31.50 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    5050 3 9/16
  • Manufacturer Upc Number
    697950731223
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950731223
  • Wrench Torque
    3100 in/lb

Overview

Mfr description
5050 3 9/16 TB BUSHING'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought